P4014M55-SF
Description
P4014M55-SF SYNCHRONOUS SPROCKET ; QD BUSHED 101755526
Part # P4014M55-SF
BDI # 24303236
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
178.25
Mounting Method:
Bushed
W4014M65-MPB
Description
W4014M65-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101756101
Part # W4014M65-MPB
BDI # 24304295
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
6.91
Face Width - Millimeter:
69.063
Face Width - Inch:
2.719
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
178.25
Mounting Method:
Rough Bore
P4014M115-MPB
Description
P4014M115-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755520
Part # P4014M115-MPB
BDI # 24303224
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
178.25
Mounting Method:
Rough Bore
14MX40S20-2517
Description
14MX40S20-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756475
Part # 14MX40S20-2517
BDI # 24301944
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
191.008
Inch - Metric:
Metric
Outside Diameter - Inch:
6.908
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
178.25
Mounting Method:
Bushed
14MX40S68-3020
Description
14MX40S68-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756477
Part # 14MX40S68-3020
BDI # 24301948
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
191.008
Inch - Metric:
Metric
Outside Diameter - Inch:
6.908
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
178.25
Mounting Method:
Bushed