3614MG90BF-F1.750
Description
3614MG90BF F1.7500 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3614MG90BF-F1.750
BDI # 922527
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
175.006
Inch - Metric:
Metric
Outside Diameter - Inch:
6.206
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Finished Bore
Belt Width - Millimeter:
90
3614MG90BF-F1.500
Description
3614MG90BF F1.5000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3614MG90BF-F1.500
BDI # 922525
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
175.006
Inch - Metric:
Metric
Outside Diameter - Inch:
6.206
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Finished Bore
Belt Width - Millimeter:
90
3614MG90BF-F2.250
Description
3614MG90BF F2.2500 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3614MG90BF-F2.250
BDI # 922531
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
175.006
Inch - Metric:
Metric
Outside Diameter - Inch:
6.206
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Finished Bore
Belt Width - Millimeter:
90
3614MG90BF-F2.375
Description
3614MG90BF F2.3750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3614MG90BF-F2.375
BDI # 922532
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
175.006
Inch - Metric:
Metric
Outside Diameter - Inch:
6.206
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Finished Bore
Belt Width - Millimeter:
90
3614MG125BF-F1.875
Description
3614MG125BF F1.8750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3614MG125BF-F1.875
BDI # 922514
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
175.006
Inch - Metric:
Metric
Outside Diameter - Inch:
6.206
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125