14MX-67S-68

COMPARE

14MX-67S-68

Description
14MX-67S-68 SYNCHRONOUS PULLEY ; 14MM P 67T 68MM W BORE FOR BUSHING

GATES

Part # 77196067

BDI # 1094995

Features

Pitch Diameter - Inch: 11.755
Flange Outside Diameter - Millimeter: 317.5
Inch - Metric: Metric
Outside Diameter - Inch: 11.645
Face Width - Millimeter: 76.454

Face Width - Inch: 3.01
Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type DF1
Pitch Diameter - Millimeter: 298.577
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY