R-90S-M

COMPARE

R-90S-M

Description
R-90S-M SYNCHRONOUS SPROCKET

CONTINENTAL

Part # 20039180

BDI # 397784

Features

Pitch Diameter - Inch: 15.79
Inch - Metric: Metric
Outside Diameter - Inch: 15.68
Face Width - Millimeter: 107.01
Face Width - Inch: 4.213

Belt Pitch: 14 MM
Other Features: QD Bushing | Self Tracking Style | Red Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 401.066
Mounting Method: Bushed
Belt Width - Millimeter: 105

Price Inventory : Available to order
Loading Price
QTY