120-2P06MIA10
Description
120-2P06MIA10 TIMING PULLEY ; 2MM PIT 06MM W ALUM 10MM BORE 120T
Part # 120-2P06MIA10
BDI # 22697018
Features
Pitch Diameter - Inch:
2.992
Inch - Metric:
Metric
Outside Diameter - Inch:
2.988
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Belt Pitch:
2 MM
Other Features:
Type 6I | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
76
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6
16-2P06MIA5
Description
16-2P06MIA5 TIMING PULLEY ; 2MM PIT 06MM W ALUMINUM 5MM BORE 16T
Part # 16-2P06MIA5
BDI # 22709489
Features
Pitch Diameter - Inch:
0.394
Flange Outside Diameter - Millimeter:
14.7
Inch - Metric:
Metric
Outside Diameter - Inch:
0.382
Face Width - Millimeter:
8.28
Face Width - Inch:
0.326
Belt Pitch:
2 MM
Other Features:
Type 6CI | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
10
Mounting Method:
Finished Bore
12-2P09-6CA1
Description
12-2P09-6CA1 TIMING PULLEY ; 2MM PIT 09MM W ALUM 1/8" BORE 12T
Part # 12-2P09-6CA1
BDI # 22697850
Features
Pitch Diameter - Inch:
0.301
Flange Outside Diameter - Millimeter:
12.192
Inch - Metric:
Metric
Outside Diameter - Inch:
0.281
Face Width - Millimeter:
11.506
Face Width - Inch:
0.453
Belt Pitch:
2 MM
Other Features:
Type 6C | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
7.645
Mounting Method:
Finished Bore
16-2P06-IA2
Description
16-2P06-IA2 TIMING PULLEY ; 2MM PIT 06MM W ALUM 3/16" BORE 16T
Part # 16-2P06-IA2
BDI # 22709481
Features
Pitch Diameter - Inch:
0.401
Flange Outside Diameter - Millimeter:
14.732
Inch - Metric:
Metric
Outside Diameter - Inch:
0.381
Face Width - Millimeter:
8.28
Face Width - Inch:
0.326
Belt Pitch:
2 MM
Other Features:
Type 6CI | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
10.185
Mounting Method:
Finished Bore
60-2P09-6A3
Description
60-2P09-6A3 TIMING PULLEY ; 2MM PIT 09MM W ALUM 1/4" BORE 60T
Part # 60-2P09-6A3
BDI # 22727559
Features
Pitch Diameter - Inch:
1.504
Inch - Metric:
Metric
Outside Diameter - Inch:
1.484
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
2 MM
Other Features:
Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
38.202
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9