Features
Pitch Diameter - Inch:
1.504
Flange Outside Diameter - Millimeter:
43.942
Inch - Metric:
Metric
Outside Diameter - Inch:
1.484
Face Width - Millimeter:
13.462
Face Width - Inch:
0.53
Belt Pitch:
2 MM
Pitch Diameter - Millimeter:
38.202
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
60-2P09-6A3
Description
60-2P09-6A3 TIMING PULLEY ; 2MM PIT 09MM W ALUM 1/4" BORE 60T
Part # 60-2P09-6A3
BDI # 22727559
Features
Pitch Diameter - Inch:
1.504
Inch - Metric:
Metric
Outside Diameter - Inch:
1.484
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
2 MM
Other Features:
Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
38.202
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9
60-2P06-DFP4
Description
60-2P06-DFP4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 60-2P06-DFP4
BDI # 26271860
Features
Pitch Diameter - Inch:
1.504
Flange Outside Diameter - Millimeter:
43.18
Inch - Metric:
Metric
Outside Diameter - Inch:
1.484
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFP | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
38.202
Mounting Method:
Finished Bore
60-2P06MDFP8
Description
60-2P06MDFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 60-2P06MDFP8
BDI # 26277853
Features
Pitch Diameter - Inch:
1.496
Flange Outside Diameter - Millimeter:
43.18
Inch - Metric:
Metric
Outside Diameter - Inch:
1.484
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFP | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
38
Mounting Method:
Finished Bore
60-2P06MDFM6
Description
60-2P06MDFM6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 60-2P06MDFM6
BDI # 26283556
Features
Pitch Diameter - Inch:
1.496
Flange Outside Diameter - Millimeter:
43.18
Inch - Metric:
Metric
Outside Diameter - Inch:
1.484
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFM | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
38
Mounting Method:
Finished Bore