P6820M115-J
Description
P6820M115-J SYNCHRONOUS SPROCKET ; QD BUSHED 101755688
Part # P6820M115-J
BDI # 24303558
Features
Pitch Diameter - Inch:
17.044
Flange Outside Diameter - Millimeter:
455.346
Inch - Metric:
Metric
Outside Diameter - Inch:
16.874
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
432.918
Mounting Method:
Bushed