P48-20M-115-J

COMPARE

P48-20M-115-J

Description
P4820M115 SYNCHRONOUS PULLEY

TB WOODS

Part # P4820M115

BDI # 996419

Features

Pitch Diameter - Inch: 12.031
Flange Outside Diameter - Millimeter: 325.12
Inch - Metric: Metric
Outside Diameter - Inch: 11.861
Face Width - Millimeter: 127

Face Width - Inch: 5
Belt Pitch: 20 MM
Other Features: QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 305.587
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P56-20M-115-J

COMPARE

P56-20M-115-J

Description
P5620M115 SYNCHRONOUS PULLEY

TB WOODS

Part # P5620M115

BDI # 997821

Features

Pitch Diameter - Inch: 14.036
Flange Outside Diameter - Millimeter: 374.904
Inch - Metric: Metric
Outside Diameter - Inch: 13.866
Face Width - Millimeter: 127

Face Width - Inch: 5
Belt Pitch: 20 MM
Other Features: QD Bushing | Web Style | Type D2F
Pitch Diameter - Millimeter: 356.514
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY