PHP 72L100TB
Description
PHP 72L100TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 72L100TB
BDI # 1289124
Features
Pitch Diameter - Inch:
8.594
Inch - Metric:
Inch
Outside Diameter - Inch:
8.565
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
218.3
Mounting Method:
Bushed
Belt Width - Millimeter:
25.4
PHP 72L050TB
Description
PHP 72L050TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 72L050TB
BDI # 1288992
Features
Pitch Diameter - Inch:
8.594
Inch - Metric:
Inch
Outside Diameter - Inch:
8.565
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
218.3
Mounting Method:
Bushed
Belt Width - Millimeter:
12.7
PHP 72L075TB
Description
PHP 72L075TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 72L075TB
BDI # 1289058
Features
Pitch Diameter - Inch:
8.594
Inch - Metric:
Inch
Outside Diameter - Inch:
8.565
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
218.3
Mounting Method:
Bushed
Belt Width - Millimeter:
19.05