405MT15AF-F1.250
Description
405MT15AF F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 405MT15AF-F1.250
BDI # 925491
Features
Pitch Diameter - Inch:
2.506
Inch - Metric:
Metric
Outside Diameter - Inch:
2.461
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15
405MT15AF-F0.625
Description
405MT15AF F0.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 405MT15AF-F0.625
BDI # 925486
Features
Pitch Diameter - Inch:
2.506
Inch - Metric:
Metric
Outside Diameter - Inch:
2.461
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15
405MT15AF-F0.875
Description
405MT15AF F0.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 405MT15AF-F0.875
BDI # 925488
Features
Pitch Diameter - Inch:
2.506
Inch - Metric:
Metric
Outside Diameter - Inch:
2.461
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15
405MT15AF-F0.375
Description
405MT15AF F0.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 405MT15AF-F0.375
BDI # 925484
Features
Pitch Diameter - Inch:
2.506
Inch - Metric:
Metric
Outside Diameter - Inch:
2.461
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15
405MT25AF-F1.125
Description
405MT25AF F1.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 405MT25AF-F1.125
BDI # 925511
Features
Pitch Diameter - Inch:
2.506
Inch - Metric:
Metric
Outside Diameter - Inch:
2.461
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25