485MT15AF-F1.000
Description
485MT15AF F1.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 485MT15AF-F1.000
BDI # 926170
Features
Pitch Diameter - Inch:
3.008
Inch - Metric:
Metric
Outside Diameter - Inch:
2.963
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15
485MT15AF-F0.625
Description
485MT15AF F0.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 485MT15AF-F0.625
BDI # 926167
Features
Pitch Diameter - Inch:
3.008
Inch - Metric:
Metric
Outside Diameter - Inch:
2.963
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15
485MT15AF-F1.625
Description
485MT15AF F1.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 485MT15AF-F1.625
BDI # 926175
Features
Pitch Diameter - Inch:
3.008
Inch - Metric:
Metric
Outside Diameter - Inch:
2.963
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15
485MT15AF-F1.250
Description
485MT15AF F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 485MT15AF-F1.250
BDI # 926172
Features
Pitch Diameter - Inch:
3.008
Inch - Metric:
Metric
Outside Diameter - Inch:
2.963
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15
485MT25AF-F1.000
Description
485MT25AF F1.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 485MT25AF-F1.000
BDI # 926198
Features
Pitch Diameter - Inch:
3.008
Inch - Metric:
Metric
Outside Diameter - Inch:
2.963
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25