605MT15AF-F0.500
Description
605MT15AF F0.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 605MT15AF-F0.500
BDI # 926828
Features
Pitch Diameter - Inch:
3.76
Inch - Metric:
Metric
Outside Diameter - Inch:
3.715
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
95.504
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15
605MT15AF-F0.375
Description
605MT15AF F0.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 605MT15AF-F0.375
BDI # 926827
Features
Pitch Diameter - Inch:
3.76
Inch - Metric:
Metric
Outside Diameter - Inch:
3.715
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
95.504
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15
605MT15AF-F0.875
Description
605MT15AF F0.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 605MT15AF-F0.875
BDI # 926831
Features
Pitch Diameter - Inch:
3.76
Inch - Metric:
Metric
Outside Diameter - Inch:
3.715
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
95.504
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15
605MT15AF-F0.750
Description
605MT15AF F0.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 605MT15AF-F0.750
BDI # 926830
Features
Pitch Diameter - Inch:
3.76
Inch - Metric:
Metric
Outside Diameter - Inch:
3.715
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
95.504
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15
605MT15AF-F1.125
Description
605MT15AF F1.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 605MT15AF-F1.125
BDI # 926833
Features
Pitch Diameter - Inch:
3.76
Inch - Metric:
Metric
Outside Diameter - Inch:
3.715
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
95.504
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15