725MT25AF-F0.625
Description
725MT25AF F0.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 725MT25AF-F0.625
BDI # 927287
Features
Pitch Diameter - Inch:
4.511
Inch - Metric:
Metric
Outside Diameter - Inch:
4.467
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25
725MT15AF-F0.375
Description
725MT15AF F0.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 725MT15AF-F0.375
BDI # 927252
Features
Pitch Diameter - Inch:
4.511
Inch - Metric:
Metric
Outside Diameter - Inch:
4.467
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15
725MT15AF-F0.750
Description
725MT15AF F0.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 725MT15AF-F0.750
BDI # 927255
Features
Pitch Diameter - Inch:
4.511
Inch - Metric:
Metric
Outside Diameter - Inch:
4.467
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15
725MT25AF-F1.250
Description
725MT25AF F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 725MT25AF-F1.250
BDI # 927292
Features
Pitch Diameter - Inch:
4.511
Inch - Metric:
Metric
Outside Diameter - Inch:
4.467
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25
725MT25AF-F1.375
Description
725MT25AF F1.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 725MT25AF-F1.375
BDI # 927293
Features
Pitch Diameter - Inch:
4.511
Inch - Metric:
Metric
Outside Diameter - Inch:
4.467
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25