365MT25AF-F0.375
Description
365MT25AF F0.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 365MT25AF-F0.375
BDI # 924898
Features
Pitch Diameter - Inch:
2.256
Inch - Metric:
Metric
Outside Diameter - Inch:
2.211
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
57.302
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25
285MT25AF-F0.875
Description
285MT25AF F0.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 285MT25AF-F0.875
BDI # 923707
Features
Pitch Diameter - Inch:
1.754
Inch - Metric:
Metric
Outside Diameter - Inch:
1.71
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
44.552
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25
405MT15AF-F0.625
Description
405MT15AF F0.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 405MT15AF-F0.625
BDI # 925486
Features
Pitch Diameter - Inch:
2.506
Inch - Metric:
Metric
Outside Diameter - Inch:
2.461
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15
405MT15AF-F0.875
Description
405MT15AF F0.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 405MT15AF-F0.875
BDI # 925488
Features
Pitch Diameter - Inch:
2.506
Inch - Metric:
Metric
Outside Diameter - Inch:
2.461
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15
405MT15AF-F0.375
Description
405MT15AF F0.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 405MT15AF-F0.375
BDI # 925484
Features
Pitch Diameter - Inch:
2.506
Inch - Metric:
Metric
Outside Diameter - Inch:
2.461
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15