725MT15AF-F2.375
Description
725MT15AF F2.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 725MT15AF-F2.375
BDI # 927268
Features
Pitch Diameter - Inch:
4.511
Inch - Metric:
Metric
Outside Diameter - Inch:
4.467
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15
725MT25AF-F2.000
Description
725MT25AF F2.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 725MT25AF-F2.000
BDI # 927298
Features
Pitch Diameter - Inch:
4.511
Inch - Metric:
Metric
Outside Diameter - Inch:
4.467
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25
725MT25AF-F2.125
Description
725MT25AF F2.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 725MT25AF-F2.125
BDI # 927299
Features
Pitch Diameter - Inch:
4.511
Inch - Metric:
Metric
Outside Diameter - Inch:
4.467
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25
725MT25AF-F2.250
Description
725MT25AF F2.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 725MT25AF-F2.250
BDI # 927300
Features
Pitch Diameter - Inch:
4.511
Inch - Metric:
Metric
Outside Diameter - Inch:
4.467
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25
725MT25AF-F2.375
Description
725MT25AF F2.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 725MT25AF-F2.375
BDI # 927301
Features
Pitch Diameter - Inch:
4.511
Inch - Metric:
Metric
Outside Diameter - Inch:
4.467
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25