PHP 32-5M-09RSB

COMPARE

PHP 32-5M-09RSB

Description
PHP 32-5M-09RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 32-5M-09RSB

BDI # 1289858

Features

Pitch Diameter - Inch: 2.005
Flange Outside Diameter - Millimeter: 54
Inch - Metric: Metric
Outside Diameter - Inch: 1.96
Face Width - Millimeter: 14.5

Face Width - Inch: 0.571
Belt Pitch: 5 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 50.93
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 32-5M-15RSB

COMPARE

PHP 32-5M-15RSB

Description
PHP 32-5M-15RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 32-5M-15RSB

BDI # 1289877

Features

Pitch Diameter - Inch: 2.005
Flange Outside Diameter - Millimeter: 54
Inch - Metric: Metric
Outside Diameter - Inch: 1.96
Face Width - Millimeter: 20.5

Face Width - Inch: 0.807
Belt Pitch: 5 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 50.93
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 32-5M-25RSB

COMPARE

PHP 32-5M-25RSB

Description
PHP 32-5M-25RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 32-5M-25RSB

BDI # 1289896

Features

Pitch Diameter - Inch: 2.005
Flange Outside Diameter - Millimeter: 54
Inch - Metric: Metric
Outside Diameter - Inch: 1.96
Face Width - Millimeter: 30.5

Face Width - Inch: 1.201
Belt Pitch: 5 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 50.93
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 36-T5-32RSB

COMPARE

PHP 36-T5-32RSB

Description
PHP 36-T5-32RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 36-T5-32RSB

BDI # 1292407

Features

Pitch Diameter - Inch: 2.006
Flange Outside Diameter - Millimeter: 54
Inch - Metric: Metric
Outside Diameter - Inch: 1.972
Face Width - Millimeter: 30

Face Width - Inch: 1.181
Belt Pitch: 5 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 50.94
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY