P805M25-SDS

COMPARE

P805M25-SDS

Description
P805M25-SDS SYNCHRONOUS SPROCKET ; QD BUSHED 101755736

TIMKEN

Part # P805M25-SDS

BDI # 24303654

Features

Pitch Diameter - Inch: 5.013
Inch - Metric: Metric
Outside Diameter - Inch: 4.968
Face Width - Millimeter: 31.242
Face Width - Inch: 1.23

Belt Pitch: 5 MM
Other Features: QD Bushing | Solid Style
Pitch Diameter - Millimeter: 127.34
Mounting Method: Bushed
Belt Width - Millimeter: 25

Price Inventory : Available to order
Loading Price
QTY
P805M15-SDS

COMPARE

P805M15-SDS

Description
P805M15-SDS SYNCHRONOUS SPROCKET ; QD BUSHED 101755735

TIMKEN

Part # P805M15-SDS

BDI # 24303652

Features

Pitch Diameter - Inch: 5.013
Inch - Metric: Metric
Outside Diameter - Inch: 4.968
Face Width - Millimeter: 21.336
Face Width - Inch: 0.84

Belt Pitch: 5 MM
Other Features: QD Bushing | Solid Style
Pitch Diameter - Millimeter: 127.34
Mounting Method: Bushed
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY