Features
Inch - Metric:
Metric
Belt Pitch:
5 MM
Belt Series:
P5M
Belt Width - Inch:
0.984
Other Features:
PX Belt | Water Proof
Belt Width - Millimeter:
25
Belt Pitch Length - Millimeter:
1420
Belt Pitch Length - Inch:
55.906
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
365MT15AF-L33SP
Description
365MT15AF L33SP ; POR THT HIGH TORQUE TYPE PULLEY
Part # 365MT15AF-L33SP
BDI # 924894
Features
Pitch Diameter - Inch:
2.256
Inch - Metric:
Metric
Outside Diameter - Inch:
2.211
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Other Features:
L3 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
57.302
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
15
365MT15AF-L23SL
Description
365MT15AF L23SL ; POR THT HIGH TORQUE TYPE PULLEY
Part # 365MT15AF-L23SL
BDI # 924892
Features
Pitch Diameter - Inch:
2.256
Inch - Metric:
Metric
Outside Diameter - Inch:
2.211
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Other Features:
L2 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
57.302
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
15
Features
Inch - Metric:
Metric
Belt Pitch:
5 MM
Belt Series:
P5M
Belt Width - Inch:
0.394
Other Features:
PX Belt
Belt Width - Millimeter:
10
Belt Pitch Length - Millimeter:
275
Belt Pitch Length - Inch:
10.827
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
365MT25AF-F0.375
Description
365MT25AF F0.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 365MT25AF-F0.375
BDI # 924898
Features
Pitch Diameter - Inch:
2.256
Inch - Metric:
Metric
Outside Diameter - Inch:
2.211
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
57.302
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25