21T5/24-2
Description
21T5/24-2 TIMING PULLEY ; 5MM PITCH 10MM BELT W 24 TEETH ALUMINUM
Part # 21T5/24-2
BDI # 22687504
Features
Pitch Diameter - Inch:
1.496
Flange Outside Diameter - Millimeter:
42
Inch - Metric:
Metric
Outside Diameter - Inch:
1.469
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Type 6F | 6MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
38
Mounting Method:
Rough Bore