PLB5-050SF09-3/8
Description
PLB5-050SF09-3/8 TIMING BELT PULLEY ; W/INSERT
Part # 54844
BDI # 173854
Features
Pitch Diameter - Inch:
3.133
Flange Outside Diameter - Millimeter:
83.566
Inch - Metric:
Metric
Outside Diameter - Inch:
3.088
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
79.578
Mounting Method:
Finished Bore
Features
Pitch Diameter - Inch:
3.15
Inch - Metric:
Metric
Outside Diameter - Inch:
3.087
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
80
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
P50-5M-09AL
Description
P50-5M-09AL SYNCHRONOUS PULLEY ; NON-RETURNABLE 50GROVES 5MM P 09MM W
Part # 78821053
BDI # 1125773
Features
Pitch Diameter - Inch:
3.133
Inch - Metric:
Metric
Outside Diameter - Inch:
3.088
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Type 6W
Pitch Diameter - Millimeter:
79.578
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
PLB5-050SF09-1/2
Description
PLB5-050SF09-1/2 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54845
BDI # 173855
Features
Pitch Diameter - Inch:
3.133
Flange Outside Diameter - Millimeter:
83.566
Inch - Metric:
Metric
Outside Diameter - Inch:
3.088
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
79.578
Mounting Method:
Finished Bore
Features
Pitch Diameter - Inch:
3.15
Inch - Metric:
Metric
Outside Diameter - Inch:
3.087
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
80
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9