PHP 26XH200RSB
Description
PHP 26XH200RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 26XH200RSB
BDI # 1289463
Features
Pitch Diameter - Inch:
7.241
Flange Outside Diameter - Millimeter:
198
Inch - Metric:
Inch
Outside Diameter - Inch:
7.131
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
183.93
Mounting Method:
Rough Bore
PHP 26XH300RSB
Description
PHP 26XH300RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 26XH300RSB
BDI # 1289496
Features
Pitch Diameter - Inch:
7.241
Flange Outside Diameter - Millimeter:
198
Inch - Metric:
Inch
Outside Diameter - Inch:
7.131
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
183.93
Mounting Method:
Rough Bore
PHP 26XH400RSB
Description
PHP 26XH400RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 26XH400RSB
BDI # 1289530
Features
Pitch Diameter - Inch:
7.241
Flange Outside Diameter - Millimeter:
198
Inch - Metric:
Inch
Outside Diameter - Inch:
7.131
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
183.93
Mounting Method:
Rough Bore