PHP 26XH300TB
Description
PHP 26XH300TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 26XH300TB
BDI # 1289514
Features
Pitch Diameter - Inch:
7.241
Flange Outside Diameter - Millimeter:
198
Inch - Metric:
Inch
Outside Diameter - Inch:
7.131
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
183.93
Mounting Method:
Bushed
PHP 25XH300TB
Description
PHP 25XH300TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 25XH300TB
BDI # 1289513
Features
Pitch Diameter - Inch:
6.963
Flange Outside Diameter - Millimeter:
198
Inch - Metric:
Inch
Outside Diameter - Inch:
6.853
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
176.86
Mounting Method:
Bushed
PHP 24XH300TB
Description
PHP 24XH300TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 24XH300TB
BDI # 1289512
Features
Pitch Diameter - Inch:
6.685
Flange Outside Diameter - Millimeter:
183
Inch - Metric:
Inch
Outside Diameter - Inch:
6.574
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
169.79
Mounting Method:
Bushed
PHP 34XH300RSB
Description
PHP 34XH300RSB PULLEY ; NON-RETURNABLE
Part # PHP 34XH300RSB
BDI # 1289501
Features
Pitch Diameter - Inch:
9.47
Flange Outside Diameter - Millimeter:
256
Inch - Metric:
Inch
Outside Diameter - Inch:
9.359
Face Width - Millimeter:
92.1
Face Width - Inch:
3.626
Belt Pitch:
7/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
240.53
Mounting Method:
Rough Bore
PHP 19XH300TB
Description
PHP 19XH300TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 19XH300TB
BDI # 1289508
Features
Pitch Diameter - Inch:
5.292
Flange Outside Diameter - Millimeter:
146
Inch - Metric:
Inch
Outside Diameter - Inch:
5.181
Face Width - Millimeter:
92.1
Face Width - Inch:
3.626
Belt Pitch:
7/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
134.41
Mounting Method:
Bushed