TB30XH200
Description
TB30XH200 TIMING PULLEY ; TAPER BUSHED 101755984
Part # TB30XH200
BDI # 24303978
Features
Pitch Diameter - Inch:
8.356
Flange Outside Diameter - Millimeter:
229.387
Inch - Metric:
Inch
Outside Diameter - Inch:
8.246
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
212.242
Mounting Method:
Bushed
TB28XH200
Description
TB28XH200 TIMING PULLEY ; TAPER BUSHED 101755975
Part # TB28XH200
BDI # 24303960
Features
Pitch Diameter - Inch:
7.799
Flange Outside Diameter - Millimeter:
209.956
Inch - Metric:
Inch
Outside Diameter - Inch:
7.689
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
198.095
Mounting Method:
Bushed
TB28XH300
Description
TB28XH300 TIMING PULLEY ; TAPER BUSHED 101755976
Part # TB28XH300
BDI # 24303962
Features
Pitch Diameter - Inch:
7.799
Flange Outside Diameter - Millimeter:
209.956
Inch - Metric:
Inch
Outside Diameter - Inch:
7.689
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
198.095
Mounting Method:
Bushed
TB30XH300
Description
TB30XH300 TIMING PULLEY ; TAPER BUSHED 101755985
Part # TB30XH300
BDI # 24303980
Features
Pitch Diameter - Inch:
8.356
Flange Outside Diameter - Millimeter:
229.387
Inch - Metric:
Inch
Outside Diameter - Inch:
8.246
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
212.242
Mounting Method:
Bushed
TB32XH300
Description
TB32XH300 TIMING PULLEY ; TAPER BUSHED 101755994
Part # TB32XH300
BDI # 24303998
Features
Pitch Diameter - Inch:
8.913
Flange Outside Diameter - Millimeter:
241.706
Inch - Metric:
Inch
Outside Diameter - Inch:
8.803
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
226.39
Mounting Method:
Bushed