90-8P12-1610
Description
90-8P12-1610 TIMING PULLEY ; 8MM PIT 12MM W CAST IRON TPL 90T
Part # 90-8P12-1610
BDI # 22736602
Features
Pitch Diameter - Inch:
9.016
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
8 MM
Other Features:
Type C2 | Taper Lock Bushing | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
229
Mounting Method:
Bushed
Belt Width - Millimeter:
12
QD90-8M-30
Description
QD90-8M-30 TIMING PULLEY ; 8MM PIT 30MM BELT W CI SK BUSHED 90T
Part # QD90-8M-30
BDI # 22738354
Features
Pitch Diameter - Inch:
9.016
Inch - Metric:
Metric
Outside Diameter - Inch:
8.972
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Type C2 | Quick Disconnect Bushing | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
229
Mounting Method:
Bushed
Belt Width - Millimeter:
30
2240-8MX-62
Description
2240-8MX-62 TIMING BELT ; 8MM PIT 62MM W 280T PU/CBN TENSILE
Part # 2240-8MX-62
BDI # 22687916
Features
Inch - Metric:
Metric
Belt Pitch:
8 MM
Belt Series:
8MX
Belt Width - Inch:
2.441
Belt Width - Millimeter:
62
Belt Pitch Length - Millimeter:
2240
Belt Pitch Length - Inch:
88.189
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
44-8P12-1610
Description
44-8P12-1610 TIMING PULLEY ; 8MM PIT 12MM W CAST IRON TPL 44T
Part # 44-8P12-1610
BDI # 22723560
Features
Pitch Diameter - Inch:
4.409
Flange Outside Diameter - Millimeter:
121.006
Inch - Metric:
Metric
Outside Diameter - Inch:
4.358
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
8 MM
Other Features:
Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
112
Mounting Method:
Bushed
144-8P50-3020
Description
144-8P50-3020 TIMING PULLEY ; 8MM PIT 50MM W CAST IRON TPL 144T
Part # 144-8P50-3020
BDI # 22705238
Features
Pitch Diameter - Inch:
14.449
Inch - Metric:
Metric
Outside Diameter - Inch:
14.382
Face Width - Millimeter:
60.452
Face Width - Inch:
2.38
Belt Pitch:
8 MM
Other Features:
Type A3 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
367
Mounting Method:
Bushed
Belt Width - Millimeter:
50