W388M60-MPB
Description
W388M60-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W388M60-MPB
BDI # 613029
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.562
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
63.652
Face Width - Inch:
2.506
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577948
Pitch Diameter - Millimeter:
96.77
PB8MX38S36
Description
PB8MX38S36 SYNCHRONOUS BELT PULLEY ; 8MM P 38T 3.81" PD 36MM W MPB
Part # PB8MX38S36
BDI # 21981271
Features
Pitch Diameter - Inch:
0.15
Flange Outside Diameter - Millimeter:
4.21
Inch - Metric:
Metric
Outside Diameter - Inch:
0.148
Face Width - Millimeter:
1.58
Face Width - Inch:
0.062
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
3.81
Mounting Method:
Rough Bore
Belt Width - Millimeter:
36
PB8MX38S62
Description
PB8MX38S62 SYNCHRONOUS BELT PULLEY ; 8MM P 38T 3.81" PD 62MM W MPB
Part # PB8MX38S62
BDI # 21981273
Features
Pitch Diameter - Inch:
0.15
Flange Outside Diameter - Millimeter:
4.21
Inch - Metric:
Metric
Outside Diameter - Inch:
0.148
Face Width - Millimeter:
2.63
Face Width - Inch:
0.104
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
3.812
Mounting Method:
Rough Bore
Belt Width - Millimeter:
62
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.562
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577490
Pitch Diameter - Millimeter:
96.77