PHP 30-8M-85TB
Description
PHP 30-8M-85TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 30-8M-85TB
BDI # 1289658
Features
Pitch Diameter - Inch:
3.007
Flange Outside Diameter - Millimeter:
85
Inch - Metric:
Metric
Outside Diameter - Inch:
2.958
Face Width - Millimeter:
95
Face Width - Inch:
3.74
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
76.39
Mounting Method:
Bushed
PHP 30-8M-30TB
Description
PHP 30-8M-30TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 30-8M-30TB
BDI # 1289599
Features
Pitch Diameter - Inch:
3.007
Flange Outside Diameter - Millimeter:
85
Inch - Metric:
Metric
Outside Diameter - Inch:
2.958
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
76.39
Mounting Method:
Bushed
PHP 30-8M-50TB
Description
PHP 30-8M-50TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 30-8M-50TB
BDI # 1289629
Features
Pitch Diameter - Inch:
3.007
Flange Outside Diameter - Millimeter:
85
Inch - Metric:
Metric
Outside Diameter - Inch:
2.958
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
76.39
Mounting Method:
Bushed