PHP 20-8M-20RSB
Description
PHP 20-8M-20RSB PULLEY ; NON-RETURNABLE
Part # PHP 20-8M-20RSB
BDI # 1289904
Features
Pitch Diameter - Inch:
2.005
Flange Outside Diameter - Millimeter:
60
Inch - Metric:
Metric
Outside Diameter - Inch:
1.951
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
50.93
Mounting Method:
Rough Bore
PHP 20-8M-30RSB
Description
PHP 20-8M-30RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 20-8M-30RSB
BDI # 1289940
Features
Pitch Diameter - Inch:
2.005
Flange Outside Diameter - Millimeter:
60
Inch - Metric:
Metric
Outside Diameter - Inch:
1.951
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
50.93
Mounting Method:
Rough Bore