PHP 35-8M-50TB
Description
PHP 35-8M-50TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 35-8M-50TB
BDI # 1289634
Features
Pitch Diameter - Inch:
3.509
Flange Outside Diameter - Millimeter:
95
Inch - Metric:
Metric
Outside Diameter - Inch:
3.455
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
89.13
Mounting Method:
Bushed
PHP 64-8M-20RSB
Description
PHP 64-8M-20RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 64-8M-20RSB
BDI # 1289932
Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
172
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Web Style
Pitch Diameter - Millimeter:
162.97
Mounting Method:
Rough Bore
PHP 72-8M-20RSB
Description
PHP 72-8M-20RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 72-8M-20RSB
BDI # 1289933
Features
Pitch Diameter - Inch:
7.219
Flange Outside Diameter - Millimeter:
192
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Web Style
Pitch Diameter - Millimeter:
183.35
Mounting Method:
Rough Bore
PHP 30-8M-20TB
Description
PHP 30-8M-20TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 30-8M-20TB
BDI # 1289575
Features
Pitch Diameter - Inch:
3.007
Flange Outside Diameter - Millimeter:
85
Inch - Metric:
Metric
Outside Diameter - Inch:
2.958
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
76.39
Mounting Method:
Bushed
PHP 26-8M-50RSB
Description
PHP 26-8M-50RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 26-8M-50RSB
BDI # 1289982
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
75
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
66.21
Mounting Method:
Rough Bore