P248M30-1108
Description
P248M30-1108 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755390
Part # P248M30-1108
BDI # 24302972
Features
Pitch Diameter - Inch:
2.406
Flange Outside Diameter - Millimeter:
69.85
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
61.12
Mounting Method:
Bushed
P248M20-1108
Description
P248M20-1108 HIGH TORQUE SPROCKET ; 101755388
Part # P248M20-1108
BDI # 21587512
Features
Pitch Diameter - Inch:
2.406
Flange Outside Diameter - Millimeter:
69.85
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
61.12
Mounting Method:
Bushed
P248M20-JA
Description
P248M20-JA SYNCHRONOUS SPROCKET ; QD BUSHED 101755389
Part # P248M20-JA
BDI # 24302970
Features
Pitch Diameter - Inch:
2.406
Flange Outside Diameter - Millimeter:
69.85
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
61.12
Mounting Method:
Bushed
W248M12-JA
Description
W248M12-JA SYNCHRONOUS SPROCKET ; QD BUSHED 101756026
Part # W248M12-JA
BDI # 24304136
Features
Pitch Diameter - Inch:
2.406
Flange Outside Diameter - Millimeter:
69.85
Inch - Metric:
Metric
Outside Diameter - Inch:
2.354
Face Width - Millimeter:
14.656
Face Width - Inch:
0.577
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
61.12
Mounting Method:
Bushed
W248M22-JA
Description
W248M22-JA SYNCHRONOUS SPROCKET ; QD BUSHED 101756027
Part # W248M22-JA
BDI # 24304138
Features
Pitch Diameter - Inch:
2.406
Flange Outside Diameter - Millimeter:
69.85
Inch - Metric:
Metric
Outside Diameter - Inch:
2.354
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
61.12
Mounting Method:
Bushed