P568M85-MPB
Description
P568M85-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755634
Part # P568M85-MPB
BDI # 24303450
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
150.8
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
142.6
Mounting Method:
Rough Bore