1128MG21B-2517

COMPARE

1128MG21B-2517

Description
1128MG21B 2517 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 1128MG21B-2517

BDI # 921933

Features

Pitch Diameter - Inch: 11.229
Inch - Metric: Metric
Outside Diameter - Inch: 11.166
Face Width - Millimeter: 30.48
Face Width - Inch: 1.2

Belt Pitch: 8 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 285.217
Mounting Method: Bushed
Belt Width - Millimeter: 21

Price Inventory : Available to order
Loading Price
QTY
1128MT30C-2517

COMPARE

1128MT30C-2517

Description
1128MT30C 2517 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 1128MT30C-2517

BDI # 922975

Features

Pitch Diameter - Inch: 11.229
Inch - Metric: Metric
Outside Diameter - Inch: 11.175
Face Width - Millimeter: 38.1
Face Width - Inch: 1.5

Belt Pitch: 8 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 285.217
Mounting Method: Bushed
Belt Width - Millimeter: 30

Price Inventory : Available to order
Loading Price
QTY