730J12;PJ1854-12
Description
730J12 ; PJ1854-12 V-BELT ; NON-RETURNABLE 73" OL 12RIB
Part # 917107312
BDI # 20079351
Features
Inch - Metric:
Inch | Metric
Number of Bands:
12 Bands
Belt Pitch:
3/32 Inch | 2.34 MM
Belt Series:
J | PJ
Belt Width - Inch:
1.128
Belt Width - Millimeter:
28.08
Belt Pitch Length - Millimeter:
1854
Belt Pitch Length - Inch:
73
Belt Style:
Poly-V
Features
Inch - Metric:
Metric
Number of Bands:
13 Bands
Belt Pitch:
3.56 MM
Belt Series:
PK
Belt Width - Inch:
1.822
Belt Width - Millimeter:
46.28
Belt Pitch Length - Millimeter:
1854
Belt Pitch Length - Inch:
72.992
Belt Style:
Poly-V
PHG 8PJ1854
Description
PHG 8PJ1854 POLY V-BELT ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHG 8PJ1854
BDI # 1273279
Features
Inch - Metric:
Metric
Number of Bands:
8 Bands
Belt Pitch:
2.34 MM
Belt Series:
PJ
Belt Width - Inch:
0.737
Belt Width - Millimeter:
18.72
Belt Pitch Length - Millimeter:
1854
Belt Pitch Length - Inch:
72.992
Belt Style:
Poly-V
PHG 16PJ1854
Description
PHG 16PJ1854 POLY V-BELT ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHG 16PJ1854
BDI # 1290842
Features
Inch - Metric:
Metric
Number of Bands:
16 Bands
Belt Pitch:
2.34 MM
Belt Series:
PJ
Belt Width - Inch:
1.474
Belt Width - Millimeter:
37.44
Belt Pitch Length - Millimeter:
1854
Belt Pitch Length - Inch:
72.992
Belt Style:
Poly-V
PHG 12PJ1854
Description
PHG 12PJ1854 POLY V-BELT ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHG 12PJ1854
BDI # 1290411
Features
Inch - Metric:
Metric
Number of Bands:
12 Bands
Belt Pitch:
2.34 MM
Belt Series:
PJ
Belt Width - Inch:
1.106
Belt Width - Millimeter:
28.08
Belt Pitch Length - Millimeter:
1854
Belt Pitch Length - Inch:
72.992
Belt Style:
Poly-V