6 3V 475 SK
Description
6 3V 475 SK V-BELT SHEAVE ; 6 GROOVES 4-3/4" OD BUSHED
Part # 6 3V 475 SK
BDI # 622394
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580923
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
6
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.6
Outside Diameter - Millimeter:
142.24
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581698
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
6
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
33.5
Outside Diameter - Millimeter:
850.9
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
581596
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
E
Number of Grooves:
6
6 3V 650 Q
Description
6 3V 650 Q V-BELT SHEAVE ; 6GR 3V 6.5" OD BORED FOR Q1 BUSHING
Part # 6 3V 650 Q
BDI # 21976450
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
Q1
Number of Grooves:
6
6 3V 2500 E
Description
6 3V 2500 E V-BELT SHEAVE ; 6 GROOVES 25" OD BUSHED
Part # 6 3V 2500 E
BDI # 622390
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25
Outside Diameter - Millimeter:
635
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580497
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
E
Number of Grooves:
6