5 B 70 R
Description
5 B 70 R V-BELT SHEAVE ; 5GR B 7" PD BORED FOR R1 BUSHING
Part # 5 B 70 R
BDI # 21976396
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.35
Outside Diameter - Millimeter:
186.69
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R1
Number of Grooves:
5
6 B 74 R
Description
6 B 74 R V-BELT SHEAVE ; 6GR B 7.4" PD BORED FOR R1 BUSHING
Part # 6 B 74 R
BDI # 21981885
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Outside Diameter - Millimeter:
196.85
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R1
Number of Grooves:
6
6 B 80 R
Description
6 B 80 R V-BELT SHEAVE ; 6GR B 8" PD BORED FOR R1 BUSHING
Part # 6 B 80 R
BDI # 21981889
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.35
Outside Diameter - Millimeter:
212.09
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R1
Number of Grooves:
6
6 B 86 R
Description
6 B 86 R V-BELT SHEAVE ; 6GR B 4.8" PD BORED FOR P1 BUSHING
Part # 6 B 86 R
BDI # 21981895
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.95
Outside Diameter - Millimeter:
227.33
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R1
Number of Grooves:
6
5 B 86 R
Description
5 B 86 R V-BELT SHEAVE ; COMB CONVENTIONAL BUSHD 5 GROOVE
Part # 5 B 86 R
BDI # 21445273
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.95
Outside Diameter - Millimeter:
227.33
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R1
Number of Grooves:
5