Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Other Features:
Taper Lock Bushing | Web Style
Global Part Number GPN:
580361
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
2517
Number of Grooves:
5
5 B 62 TB
Description
5 B 62 TB V-BELT SHEAVE ; 5GR B 6.2" PD BORED FOR 2517 BUSHING
Part # 5 B 62 TB
BDI # 21976384
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.55
Outside Diameter - Millimeter:
166.37
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
2517
Number of Grooves:
5
5 B 62 Q
Description
5 B 62 Q V-BELT SHEAVE ; 5GR B 6.2" PD BORED FOR Q1 BUSHING
Part # 5 B 62 Q
BDI # 21976382
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.55
Outside Diameter - Millimeter:
166.37
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
5
5 B 56 Q
Description
5 B 56 Q V-BELT SHEAVE ; 5GR B 5.6" PD BORED FOR Q1 BUSHING
Part # 5 B 56 Q
BDI # 21976376
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.95
Outside Diameter - Millimeter:
151.13
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
5
5 B 54 Q
Description
5 B 54 Q V-BELT SHEAVE ; 5GR B 5.4" PD BORED FOR Q1 BUSHING
Part # 5 B 54 Q
BDI # 21976374
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Outside Diameter - Millimeter:
146.05
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
5