5 C 94 R
Description
5 C 94 R V-BELT SHEAVE ; 5GR C 9.4" PD BORED FOR R1 BUSHING
Part # 5 C 94 R
BDI # 21981785
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.8
Outside Diameter - Millimeter:
248.92
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R1
Number of Grooves:
5
4 C 92 R
Description
4 C 92 R V-BELT SHEAVE ; 4GR C 9.2" OD BORED FOR R1 BUSHING
Part # 4 C 92 R
BDI # 21982153
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.6
Outside Diameter - Millimeter:
243.84
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R1
Number of Grooves:
4
4 C 94 R
Description
4 C 94 R V-BELT SHEAVE ; 4GR C 9.4" OD BORED FOR R1 BUSHING
Part # 4 C 94 R
BDI # 21982157
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.8
Outside Diameter - Millimeter:
248.92
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R1
Number of Grooves:
4
4 C 90 R
Description
4 C 90 R V-BELT SHEAVE ; 4GR C 9" OD BORED FOR R1 BUSHING
Part # 4 C 90 R
BDI # 21982149
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.4
Outside Diameter - Millimeter:
238.76
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R1
Number of Grooves:
4
3 C 90 R
Description
3 C 90 R V-BELT SHEAVE ; 3GR C 9" PD BORED FOR R1 BUSHING
Part # 3 C 90 R
BDI # 21977956
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.4
Outside Diameter - Millimeter:
238.76
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R1
Number of Grooves:
3