3 C 160 E
Description
3 C 160 E V-BELT SHEAVE ; 3 GROOVES 16.4" OD BUSHED
Part # 3 C 160 E
BDI # 618223
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.4
Outside Diameter - Millimeter:
416.56
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580232
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
3
3 C 60 Q
Description
3 C 60 Q V-BELT SHEAVE ; 3GR C 6" PD BORED FOR Q1 BUSHING
Part # 3 C 60 Q
BDI # 21977932
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.4
Outside Diameter - Millimeter:
162.56
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q1
Number of Grooves:
3
3 C 120 R
Description
3 C 120 R V-BELT SHEAVE ; 3GR C 12" PD BORED FOR R1 BUSHING
Part # 3 C 120 R
BDI # 21975456
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.4
Outside Diameter - Millimeter:
314.96
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R1
Number of Grooves:
3
3 C 130 Q
Description
3 C 130 Q V-BELT SHEAVE ; 3GR C 13.0 PD BORED FOR Q1 BUSHING
Part # 3 C 130 Q
BDI # 21975458
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.4
Outside Diameter - Millimeter:
340.36
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q1
Number of Grooves:
3
3 C 130 R
Description
3 C 130 R V-BELT SHEAVE ; 3GR C 13" PD BORED FOR R1 BUSHING
Part # 3 C 130 R
BDI # 21975460
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.4
Outside Diameter - Millimeter:
340.36
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R1
Number of Grooves:
3