5 C 94 R
Description
5 C 94 R V-BELT SHEAVE ; 5GR C 9.4" PD BORED FOR R1 BUSHING
Part # 5 C 94 R
BDI # 21981785
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.8
Outside Diameter - Millimeter:
248.92
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R1
Number of Grooves:
5
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.4
Outside Diameter - Millimeter:
238.76
Other Features:
Taper Lock Bushing | Web Style
Global Part Number GPN:
581654
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
2517
Number of Grooves:
5
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.4
Outside Diameter - Millimeter:
238.76
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
581566
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
5
5 C 85 TB
Description
5 C 85 TB V-BELT SHEAVE ; TB SERIES 8.5" OD 5 GROOVE
Part # 5 C 85 TB
BDI # 620984
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.9
Outside Diameter - Millimeter:
226.06
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
580810
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
2517
Number of Grooves:
5
5 C 100 Q
Description
5 C 100 Q V-BELT SHEAVE ; 5GR C 10" PD BORED FOR Q1 BUSHING
Part # 5 C 100 Q
BDI # 21981693
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.4
Outside Diameter - Millimeter:
264.16
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q2
Number of Grooves:
5