6 C 500 R
Description
6 C 500 R V-BELT SHEAVE ; 6GR C 50" PD BORED FOR R1 BUSHING
Part # 6 C 500 R
BDI # 21975269
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
50.4
Outside Diameter - Millimeter:
1280.16
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
6
6 C 72 Q
Description
6 C 72 Q V-BELT SHEAVE ; 6GR C 7.2" PD BORED FOR Q1 BUSHING
Part # 6 C 72 Q
BDI # 21975274
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.6
Outside Diameter - Millimeter:
193.04
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q2
Number of Grooves:
6
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.4
Outside Diameter - Millimeter:
264.16
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
581328
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
3030
Number of Grooves:
6
6 C 90 F
Description
6 C 90 F V-BELT SHEAVE ; 6 GROOVE 9.4" OD BUSHED C BELT
Part # 6 C 90 F
BDI # 622362
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.4
Outside Diameter - Millimeter:
238.76
Other Features:
QD Bushing | Solid Style | Bore Size 4 has No Keyway
Global Part Number GPN:
581642
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
F
Number of Grooves:
6
6 C 110 F
Description
6 C 110 F V-BELT SHEAVE ; FIXED PITCH 6 GROOVE C 11.4" OD BUSHED
Part # 6 C 110 F
BDI # 622328
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.4
Outside Diameter - Millimeter:
289.56
Other Features:
QD Bushing | Solid Style | Bore Size 4 has No Keyway
Global Part Number GPN:
580757
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
F
Number of Grooves:
6