7 C 200 S
Description
7 C 200 S V-BELT SHEAVE ; 7GR C 20" PD BORED FOR S1 BUSHING
Part # 7 C 200 S
BDI # 21979324
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.4
Outside Diameter - Millimeter:
518.16
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
S2
Number of Grooves:
7
7 C 200 U
Description
7 C 200 U V-BELT SHEAVE ; 7 GROOVE K-3 TYPE 20.4" OD
Part # 7 C 200 U
BDI # 21917904
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.4
Outside Diameter - Millimeter:
518.16
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
U0
Number of Grooves:
7
7 C 140 R
Description
7 C 140 R V-BELT SHEAVE ; 7GR C 14" PD BORED FOR R1 BUSHING
Part # 7 C 140 R
BDI # 21979314
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14.4
Outside Diameter - Millimeter:
365.76
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
7
7 C 180 S
Description
7 C 180 S V-BELT SHEAVE ; 7GR C 18" PD BORED FOR S1 BUSHING
Part # 7 C 180 S
BDI # 21979320
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.4
Outside Diameter - Millimeter:
467.36
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
S2
Number of Grooves:
7
7 C 106 R
Description
7 C 106 R V-BELT SHEAVE ; 7GR C 10.6" PD BORED FOR R1 BUSHING
Part # 7 C 106 R
BDI # 21979306
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
7