Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.4
Outside Diameter - Millimeter:
137.16
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580521
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SD
Number of Grooves:
4
2 C 70 SF
Description
2 C 70 SF V-BELT SHEAVE ; 2 GROOVES 7.4" OD BUSHED
Part # 2 C 70 SF
BDI # 616506
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.4
Outside Diameter - Millimeter:
187.96
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
581014
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
2
1 C 74 Q
Description
1 C 74 Q V-BELT SHEAVE ; 1GR C 7.4" PD BORED FOR Q1 BUSHING
Part # 1 C 74 Q
BDI # 21981299
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.8
Outside Diameter - Millimeter:
198.12
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q1
Number of Grooves:
1
6 C 72 Q
Description
6 C 72 Q V-BELT SHEAVE ; 6GR C 7.2" PD BORED FOR Q1 BUSHING
Part # 6 C 72 Q
BDI # 21975274
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.6
Outside Diameter - Millimeter:
193.04
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q2
Number of Grooves:
6
1 C 56 P
Description
1 C 56 P V-BELT SHEAVE ; 1GR C 5.6" PD BORED FOR Q1 BUSHING
Part # 1 C 56 P
BDI # 21981291
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
P1
Number of Grooves:
1