6 C 360 R
Description
6 C 360 R V-BELT SHEAVE ; 6GR C 36" PD BORED FOR R1 BUSHING
Part # 6 C 360 R
BDI # 21975261
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
36.4
Outside Diameter - Millimeter:
924.56
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
6
3 C 360 R
Description
3 C 360 R V-BELT SHEAVE ; 3GR C 36" PD BORED FOR R1 BUSHING
Part # 3 C 360 R
BDI # 21975482
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
36.4
Outside Diameter - Millimeter:
924.56
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R1
Number of Grooves:
3
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
36.4
Outside Diameter - Millimeter:
924.56
Other Features:
Taper Lock Bushing | Arm Style
Global Part Number GPN:
580709
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
4545
Number of Grooves:
8
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
36.4
Outside Diameter - Millimeter:
924.56
Other Features:
QD Bushing | Arm Style | Bore Size 4 has No Keyway
Global Part Number GPN:
580464
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
F
Number of Grooves:
3
4 C 360 S
Description
4 C 360 S V-BELT SHEAVE ; 4GR C 36" OD BORED FOR S1 BUSHING
Part # 4 C 360 S
BDI # 21982113
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
36.4
Outside Diameter - Millimeter:
924.56
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
S1
Number of Grooves:
4