3 C 130 E
Description
3 C 130 E V-BELT SHEAVE ; 3 GROOVES 13.4" OD BUSHED
Part # 3 C 130 E
BDI # 618218
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.4
Outside Diameter - Millimeter:
340.36
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580658
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
3
3 C 90 TB
Description
3 C 90 TB V-BELT SHEAVE ; 3 GROOVES 9.4" OD BUSHED
Part # 3 C 90 TB
BDI # 618252
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.4
Outside Diameter - Millimeter:
238.76
Other Features:
Taper Lock Bushing | Web Style
Global Part Number GPN:
580443
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
2517
Number of Grooves:
3
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.4
Outside Diameter - Millimeter:
213.36
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type B1
Global Part Number GPN:
583009
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
3