PHP 1SPA80TB
Description
PHP 1SPA80TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 1SPA80TB
BDI # 1281949
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.366
Outside Diameter - Millimeter:
85.5
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
1210
Number of Grooves:
1
PHP 1SPA85TB
Description
PHP 1SPA85TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 1SPA85TB
BDI # 1281952
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.563
Outside Diameter - Millimeter:
90.5
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
1210
Number of Grooves:
1
PHP 1SPA236TB
Description
PHP 1SPA236TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 1SPA236TB
BDI # 1282051
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
9.508
Outside Diameter - Millimeter:
241.5
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
2012
Number of Grooves:
1
PHP 1SPA125TB
Description
PHP 1SPA125TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 1SPA125TB
BDI # 1281987
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
5.138
Outside Diameter - Millimeter:
130.5
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
1610
Number of Grooves:
1
PHP 1SPA212TB
Description
PHP 1SPA212TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 1SPA212TB
BDI # 1282040
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
8.563
Outside Diameter - Millimeter:
217.5
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
2012
Number of Grooves:
1