EFC12-20-12
Description
EFC12-20-12 ELECTRIC FLOW CONTROL ; 0-20GPM 3 PORT 12VDC COIL
Part # EFC12-20-12
BDI # 23210732
Features
Port Type:
12 MM SAE
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Adjustable Solenoid
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0 To 20 GPM Flow Rate | Electronically Adjustable Proportional Pressure Compensated
Overall Length - Inch:
9.33
Voltage:
12 VDC
Overall Width - Inch:
1.8
08922822515H10
Description
08922822515H10 BUTTERFLY WHEEL, 8" LUG DUCTILEIRON BDY (SMARTCATALOG)
Part # 08922822515H10
BDI # 28298329
Features
Port Type:
8" Flange
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Hand Lever
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Lug Pattern | Lug Resilient Seat | EPDM Seat Material
Overall Length - Inch:
19.875
Voltage:
Not Applicable
Overall Length - Millimeter:
504.825
10900182570H10
Description
10900182570H10 BUTTERFLY WHEEL, 10" WAFER DUCTILEIRON BDY (SMARTCATALOG)
Part # 10900182570H10
BDI # 28298114
Features
Port Type:
10" Flange
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Hand Lever
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Wafer Pattern | Wafer Resilient Seat | BUNA Seat Material
Overall Length - Inch:
21.125
Voltage:
Not Applicable
Overall Length - Millimeter:
536.575
10922182515H10
Description
10922182515H10 BUTTERFLY WHEEL, 10" LUG DUCTILEIRON BDY (SMARTCATALOG)
Part # 10922182515H10
BDI # 28298111
Features
Port Type:
10" Flange
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Hand Lever
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Lug Pattern | Lug Resilient Seat | EPDM Seat Material
Overall Length - Inch:
21.125
Voltage:
Not Applicable
Overall Length - Millimeter:
536.575
10922182570H10
Description
10922182570H10 BUTTERFLY WHEEL, 10" LUG DUCTILEIRON BDY (SMARTCATALOG)
Part # 10922182570H10
BDI # 28298110
Features
Port Type:
10" Flange
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Hand Lever
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Lug Pattern | Lug Resilient Seat | BUNA Seat Material
Overall Length - Inch:
21.125
Voltage:
Not Applicable
Overall Length - Millimeter:
536.575