PCP2BZ5DA083A3
Description
PCP2BZ5DA083A3 PVC BALL VALVE, 4", PNEUM ACT (SMARTCATALOG)
Part # PCP2BZ5DA083A3
BDI # 26320059
Features
Port Type:
4" NPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Solenoid Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Full Port | Bi-Directional
Voltage:
24 VDC
PCP23Z5SR06310
Description
PCP23Z5SR06310 PVC BALL VALVE, 1/2", PNEUM ACT (SMARTCATALOG)
Part # PCP23Z5SR06310
BDI # 26321030
Features
Port Type:
1/2" NPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Full Port | Bi-Directional
Voltage:
Not Applicable
ECP24Z5JE2V
Description
ECP24Z5JE2V PVC BALL VALVE, 3/4", ELECTR ACT (SMARTCATALOG)
Part # ECP24Z5JE2V
BDI # 26320140
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Electrical Actuator
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Full Port | Electric Automated Bi-Directional
Overall Length - Inch:
7.13
Voltage:
12 VAC/VDC
Overall Width - Inch:
4.34
ECP26Z5JE2S00F
Description
ECP26Z5JE2S00F PVC BALL VALVE, 1 1/4", ELECTR ACT (SMARTCATALOG)
Part # ECP26Z5JE2S00F
BDI # 26320145
Features
Port Type:
1-1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Electrical Actuator
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Full Port | Electric Automated Bi-Directional | Fail Closed
Overall Length - Inch:
7.13
Voltage:
24-240/50-60 VAC | 24-240 VDC
Overall Width - Inch:
4.34
ECP23Z5JE2V550
Description
ECP23Z5JE2V550 PVC BALL VALVE, 1/2", ELECTR ACT (SMARTCATALOG)
Part # ECP23Z5JE2V550
BDI # 26320138
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Electrical Actuator
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Full Port | Electric Automated Bi-Directional | Modulating
Overall Length - Inch:
7.13
Voltage:
12 VAC/VDC
Overall Width - Inch:
4.34