NTA-3648
Description
NTA-3648 THRUST NEEDLE ROLLER BEARING ; 2-1/4" BORE 1 3" OD 5/64" HGT 10/PAK
Part # NTA-3648
BDI # 1088155
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
2.25
Bore 2 - Millimeter:
57.15
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
NTA-3650
Description
NTA-3650 THRUST NEEDLE ROLLER BEARING ; 2-1/4" BORE 1 3-1/8" OD 1/8" HGT
Part # NTA-3650
BDI # 1088158
Features
Height - Millimeter:
3.175
Bore 1 - Inch:
2.25
Bore 2 - Millimeter:
57.15
Height - Inch:
0.125
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.125
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
AR.RWCT19-Z
Description
AR.RWCT19-Z THRUST RLR BEARING ; NON-RETURNABLE
Part # AR.RWCT19-Z
BDI # 1177406
Features
Height - Millimeter:
25.4
Bore 1 - Inch:
2.25
Bore 2 - Millimeter:
57.15
Height - Inch:
1
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Other Features:
Crane Hook Type | With Grease Fitting | Flat Race | With Dust Cover | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
GS81111
Description
GS81111 OUTER RING ; NON-RETURNABLE FOR THRUST ROLLER BRG
Part # GS81111
BDI # 1219469
Features
Height - Millimeter:
5
Bore 1 - Inch:
2.244
Bore 2 - Millimeter:
57
Height - Inch:
0.197
Bore 2 - Inch:
2.244
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.071
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
NTA-3648 BULK
Description
NTA-3648 BULK THRUST ROLLER BEARING ; BULK PACK 200/PAK
Part # NTA-3648;PDL125
BDI # 1088156
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
2.25
Bore 2 - Millimeter:
57.15
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel