29336
Description
29336 SPHR RLR THRUST BRG ; NON-RETURNABLE 180MMX300MMX73MM
Part # 29336
BDI # 1201106
Features
Height - Millimeter:
73
Bore 1 - Inch:
7.087
Bore 2 - Millimeter:
232
Height - Inch:
2.874
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
29336M
Description
29336M SPHERICAL ROLLER THRUST BEARING ; 180MM BOREX300MM ODX73MM W
Part # 29336M
BDI # 20400670
Features
Height - Millimeter:
73
Bore 1 - Inch:
7.087
Height - Inch:
2.874
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
29336E
Description
29336E SPHERICAL ROLLER THRUST BEARING ; 180MM BOREX300MM ODX73MM W
Part # 29336E
BDI # 1185317
Features
Height - Millimeter:
73
Bore 1 - Inch:
7.087
Height - Inch:
2.874
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Rolling Element:
Spherical Roller Bearing
29336-E1-XL
Description
29336-E1-XL X-LIFE BEARING ; SPHERICAL ROLLER 180MM X 300MM X 73MM
Part # 29336-E1-XL
BDI # 1143346
Features
Height - Millimeter:
73
Bore 1 - Inch:
7.087
Bore 2 - Millimeter:
227
Height - Inch:
2.874
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel