AKL.FT08-HLG
Description
AKL.FT08-HLG THRUST BALL BEARING ; 0.313" X 0.625" X 0.25"
Part # AKL.FT08
BDI # 18316899
Features
Height - Millimeter:
6.35
Bore 1 - Inch:
0.313
Bore 2 - Millimeter:
7.95
Height - Inch:
0.25
Bore 2 - Inch:
0.313
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
TRA-512
Description
TRA-512 THRUST WASHER ; 5/16" BORE 1 3/4" OD 0.032" HGT 10/PAK
Part # TRA-512
BDI # 1088763
Features
Height - Millimeter:
0.813
Bore 1 - Inch:
0.313
Bore 2 - Millimeter:
7.95
Height - Inch:
0.032
Bore 2 - Inch:
0.313
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.75
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
NTA-512
Description
NTA-512 THRUST NEEDLE ROLLER BEARING ; 5/16" BORE 1 3/4" OD 5/64" HGT 10/PAK
Part # NTA-512
BDI # 1088168
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
0.313
Bore 2 - Millimeter:
7.95
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.75
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
TRB-512
Description
TRB-512 THRUST WASHER ; 5/16" BORE 1 3/4" OD 1/16" HGT 10/PAK
Part # TRB-512
BDI # 1088812
Features
Height - Millimeter:
1.6
Bore 1 - Inch:
0.313
Bore 2 - Millimeter:
7.95
Height - Inch:
0.063
Bore 2 - Inch:
0.313
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.75
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
NTA-512 BULK
Description
NTA-512 BULK THRUST ROLLER BEARING ; BULK PACK 200/PAK
Part # NTA-512;PDL125
BDI # 1088169
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
0.313
Bore 2 - Millimeter:
7.95
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.75
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel