AXK90120-A/0-10
Description
AXK90120-A/0-10 THRUST NEEDLE ROLLER BRG ; 90MM BORE 1 120MM OD 4MM
Part # AXK90120-A/0-10
BDI # 18312570
Features
Height - Millimeter:
4
Bore 1 - Inch:
3.543
Bore 2 - Millimeter:
90
Height - Inch:
0.157
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
29418 E
Description
29418 E SPHR ROLLER THRUST BRG ; 90MM BORE 1 190MM OD 60MM HGT
Part # 29418 E
BDI # 1418292
Features
Height - Millimeter:
60
Bore 1 - Inch:
3.543
Bore 2 - Millimeter:
127.5
Height - Inch:
2.362
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Features
Height - Millimeter:
22
Bore 1 - Inch:
3.543
Bore 2 - Millimeter:
92
Height - Inch:
0.866
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
Features
Height - Millimeter:
9
Bore 1 - Inch:
3.543
Bore 2 - Millimeter:
90
Height - Inch:
0.354
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
81218 TN
Description
81218 TN CYLINDRICAL ROLLER THRUST BRG ; CYLINDER ROLLER BEARINGS
Part # 81218 TN
BDI # 1415454
Features
Height - Millimeter:
35
Bore 1 - Inch:
3.543
Bore 2 - Millimeter:
93
Height - Inch:
1.378
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.315
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide